
Rivaldo RVD-2311 Area Rug , With Fringe (Discontinued)
- Mfr # RVD2311-6796
- Zoro # G310357457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVD2311-6796
Zoro #
G310357457
UPC #
889292647021
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.35 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.55 in
Details
Color
Cream, Light Brown, Light Slate, Black, Light Olive, Medium Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
28.09 lb
Features
Has Fringe
Includes
Care Label
Machine Washable
No
Primary Color
Ash
Has Fringe
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Description
The Rivaldo area rug is the perfect addition to your home. Bring a touch of elegance and sophistication to any room with this stunning floor covering. The soft polyester construction provides lasting comfort and durability, while the medium pile is perfect for high traffic areas. A fringe border adds a subtle, yet luxurious finish to this beautiful style. This machine woven rug was crafted in Turkey with expert care and attention to detail. Add a layer of protection by using it with a rug pad not included. For easy maintenance, spot clean as needed with mild detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.