
Rivaldo RVD-2312 Area Rug , With Fringe (Discontinued)
- Mfr # RVD2312-94131
- Zoro # G610358734
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVD2312-94131
Zoro #
G610358734
UPC #
889292646840
Country of Origin
Turkey
Dimensions
Size
9 ft 4 in x 13 ft 1 in
Pile Height
0.35 in
Length (In.)
157.48 in
Width (In.)
112.2 in
Thickness
0.55 in
Details
Color
Cream, Light Brown, Light Slate, Black, Light Olive, Medium Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
55.22 lb
Includes
Care Label
Features
Has Fringe
Backing
No Backing
Outdoor Safe
No
Primary Color
Ash
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
Yes
Description
Introducing the Rivaldo area rug, a beautiful and stylish addition to any room! This stunningly designed rug is made of soft, durable polyester and is machine-woven in Turkey. It features a medium pile that is perfect for high traffic areas, making it an ideal choice for busy homes. The fringe adds an extra touch of elegance and charm, while the rug pad will help protect your flooring from wear and tear. For easy maintenance, simply spot clean with mild detergent when needed. Add a touch of class and sophistication to your home today with the Rivaldo area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.