
Rivi BORC-2300 Machine Crafted Area Rug
Mfr # BORC2300-2239
Zoro # G810338024
product price: $48.79
/eaKey Features
Color
Ivory, Black, Medium Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BORC2300-2239
Zoro #
G810338024
UPC #
889292503204
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.24 in
Length (In.)
45.28 in
Width (In.)
26.22 in
Thickness
0.31 in
Details
Color
Ivory, Black, Medium Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
High Traffic Compatible
Yes
Printed Design
Yes
Construction
Machine Woven
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Bohemian
Machine Washable
No
Backing
No Backing
Features
Machine Crafted
Outdoor Safe
No
Weight
2.8 lb
Description
This collection from the Becki Owens x Livabliss line embodies a vintage hemp design that is inviting yet modern. The Rivi Collection consist of neutral tones that work in any space, along with a unique stripe pattern to add a pop of interest without overwhelming. Made from durable synthetic materials in Turkey, this collection brings a softness to any room in your familys home. Inspired by vintage and one-of-a-kind rugs, the Rivi Collection pairs design with texture to add depth and dimension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.