Zoro Homepage

Rivi BORC-2300 Machine Crafted Area Rug

  • Mfr # BORC2300-2773

  • Zoro # G410338028


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Black, Medium Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BORC2300-2773
Zoro #
G410338028
UPC #
889292503228
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.31 in

Details

Color
Ivory, Black, Medium Brown
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
6.44 lb
Includes
Care Label
Style
Global
High/Low Texture
No
High Traffic Compatible
Yes
Features
Machine Crafted
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Printed Design
Yes
Durable/Performance Rated
No
Sub Style
Bohemian

Description

This collection from the Becki Owens x Livabliss line embodies a vintage hemp design that is inviting yet modern. The Rivi Collection consist of neutral tones that work in any space, along with a unique stripe pattern to add a pop of interest without overwhelming. Made from durable synthetic materials in Turkey, this collection brings a softness to any room in your familys home. Inspired by vintage and one-of-a-kind rugs, the Rivi Collection pairs design with texture to add depth and dimension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.