
Rivi BORC-2300 Machine Crafted Area Rug
Mfr # BORC2300-9212
Zoro # G810337942
product price: $594.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Black, Medium Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BORC2300-9212
Zoro #
G810337942
UPC #
889292503273
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.24 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Ivory, Black, Medium Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
Yes
Weight
37.4 lb
Includes
Care Label
Machine Washable
No
Features
Machine Crafted
Sub Style
Bohemian
Description
This collection from the Becki Owens x Livabliss line embodies a vintage hemp design that is inviting yet modern. The Rivi Collection consist of neutral tones that work in any space, along with a unique stripe pattern to add a pop of interest without overwhelming. Made from durable synthetic materials in Turkey, this collection brings a softness to any room in your familys home. Inspired by vintage and one-of-a-kind rugs, the Rivi Collection pairs design with texture to add depth and dimension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.