
Rivi BORC-2301 Machine Crafted Area Rug
Mfr # BORC2301-2239
Zoro # G510337860
product price: $58.69
/eaKey Features
Color
Cream, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BORC2301-2239
Zoro #
G510337860
UPC #
889292503297
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.24 in
Length (In.)
45.28 in
Width (In.)
26.22 in
Thickness
0.31 in
Details
Color
Cream, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Backing
No Backing
Printed Design
Yes
Construction
Machine Woven
Features
Machine Crafted
Sub Style
Bohemian
Weight
2.8 lb
Includes
Care Label
Description
The Rivi Collection from Becki Owens x Livabliss brings together a modern, minimalist feel while adding a curated touch. This collection ties together warm neutrals with asymmetrical lines to deliver a luxurious, cozy feel. Made in Turkey, this rug is created with soft, durable materials that mimic a handmade look for a flexible price point. With a vintage inspired look, this rug would be a beautifully timeliness addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.