Zoro Homepage

Rivi BORC-2301 Machine Crafted Area Rug

  • Mfr # BORC2301-2773

  • Zoro # G010337872


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Medium Gray, Charcoal
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BORC2301-2773
Zoro #
G010337872
UPC #
889292503310
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.31 in

Details

Color
Cream, Medium Gray, Charcoal
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Style
Global
Includes
Care Label
Construction
Machine Woven
Printed Design
Yes
Machine Washable
No
Weight
6.44 lb
Durable/Performance Rated
No
Features
Machine Crafted
Has Fringe
No
Sub Style
Bohemian

Description

The Rivi Collection from Becki Owens x Livabliss brings together a modern, minimalist feel while adding a curated touch. This collection ties together warm neutrals with asymmetrical lines to deliver a luxurious, cozy feel. Made in Turkey, this rug is created with soft, durable materials that mimic a handmade look for a flexible price point. With a vintage inspired look, this rug would be a beautifully timeliness addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.