
Rivi BORC-2301 Machine Crafted Area Rug
Mfr # BORC2301-679
Zoro # G210338501
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BORC2301-679
Zoro #
G210338501
UPC #
889292503341
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Cream, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Construction
Machine Woven
Has Fringe
No
Weight
20.13 lb
Sub Style
Bohemian
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Includes
Care Label
Machine Washable
No
Features
Machine Crafted
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
Description
The Rivi Collection from Becki Owens x Livabliss brings together a modern, minimalist feel while adding a curated touch. This collection ties together warm neutrals with asymmetrical lines to deliver a luxurious, cozy feel. Made in Turkey, this rug is created with soft, durable materials that mimic a handmade look for a flexible price point. With a vintage inspired look, this rug would be a beautifully timeliness addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.