
Rockport RPT-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2300-2773
- Zoro # G610348261
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPT2300-2773
Zoro #
G610348261
UPC #
889292539593
Country of Origin
Türkiye
Dimensions
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.39 in
Details
Color
Ivory, Tan
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Features
Outdoor Safe
Includes
Care Label
Weight
7.39 lb
Outdoor Safe
Yes
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Scandinavian
Style
Modern
Has Fringe
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Description
Welcome the Scandinavian Modern style to your home with our Rockport Area Rug. Exquisitely machine woven in Turkey, this rug is composed of durable Polypropylene, making it an excellent choice for high traffic areas. It boasts a medium pile height that offers the perfect blend of comfort and practicality. The rug is outdoor safe and can withstand various weather conditions, enhancing its versatility. For optimal results, we recommend using it with a rug pad to prevent slippage and ensure longevity. When it comes to cleaning, simply hose off with water and hang to dry ? maintaining its appeal has never been easier! Add an element of sophistication and functionality to your space with our Rockport Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.