
Rockport RPT-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2300-71010
- Zoro # G610348162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPT2300-71010
Zoro #
G610348162
UPC #
889292539616
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
30.73 lb
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Printed Design
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Sub Style
Scandinavian
High/Low Texture
No
Description
Welcome the Scandinavian Modern style to your home with our Rockport Area Rug. Exquisitely machine woven in Turkey, this rug is composed of durable Polypropylene, making it an excellent choice for high traffic areas. It boasts a medium pile height that offers the perfect blend of comfort and practicality. The rug is outdoor safe and can withstand various weather conditions, enhancing its versatility. For optimal results, we recommend using it with a rug pad to prevent slippage and ensure longevity. When it comes to cleaning, simply hose off with water and hang to dry ? maintaining its appeal has never been easier! Add an element of sophistication and functionality to your space with our Rockport Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.