
Rockport RPT-2301 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2301-537
- Zoro # G910347988
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPT2301-537
Zoro #
G910347988
UPC #
889292539654
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
14.31 lb
Features
Outdoor Safe
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
Yes
High/Low Texture
No
Backing
No Backing
Sub Style
Scandinavian
Machine Washable
No
Description
The Rockport area rug is the perfect addition to any modern Scandinavian styled home. Crafted in Turkey from Polypropylene, this rug is both durable and beautiful. The medium pile makes it ideal for high traffic areas, while the outdoor safe construction means you can enjoy its beauty in all sorts of weather conditions. To ensure maximum protection and longevity, pair with a rug pad beneath. Cleaning is also easy; simply use a hose to keep it looking fresh and new for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.