Rockport RPT-2302 Outdoor Safe Area Rug

  • Mfr # RPT2302-537

  • Zoro # G210348128


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT2302-537
Zoro #
G210348128
UPC #
889292539708
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.31 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Scandinavian
Machine Washable
No
High/Low Texture
No
Outdoor Safe
Yes

Description

This Rockport area rug is the perfect addition to any modern home. Whether you?re looking for a way to warm up your living room, or add a touch of style to an outdoor patio space, this durable polypropylene rug has you covered! Its medium pile construction ensures that it will handle high traffic areas with ease and its machine woven construction makes it resistant to wear and tear. Made in Turkey, this area rug is also outdoor safe so you can enjoy it no matter the weather. Add extra cushioning and extend the life of your rug with a recommended rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.