
Rockport RPT-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2303-537
- Zoro # G110348006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPT2303-537
Zoro #
G110348006
UPC #
889292539753
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.31 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Scandinavian
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
Yes
Description
Bring a unique blend of modern style and comfort to any room with the Rockport area rug. This Scandinavian Modern area rug is crafted from high-quality polypropylene for long-lasting durability and stain resistance. It features a medium pile height that is suitable for areas with frequent foot traffic, making it perfect for your busy home or office. The machine woven construction ensures that this area rug will last through years of wear and tear. Additionally, this design is outdoor safe, making it the perfect addition to your patio or deck. With easy spot cleaning instructions, you can keep this piece looking like new for years to come. For added safety and stability, we recommend using a non-slip rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.