
Rockport RPT-2304 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2304-2773
- Zoro # G810347781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPT2304-2773
Zoro #
G810347781
UPC #
889292539791
Country of Origin
Türkiye
Dimensions
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Ivory, Tan
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Features
Outdoor Safe
Weight
7.39 lb
Includes
Care Label
Style
Modern
Sub Style
Scandinavian
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Machine Washable
No
Primary Color
Slate Grey Taupe
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Description
The Rockport area rug is the perfect addition to bring a touch of Scandinavian modern flair to any room. This machine woven piece is made from durable polypropylene and features a medium pile that can handle high traffic areas with ease. It's also outdoor safe, so you can use it anywhere! To ensure your rug lasts, we recommend using a rug pad beneath it for added protection. For easy cleaning, simply hose off as needed. This timeless design will look great in any home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.