
Rockport RPT-2306 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2306-2773
- Zoro # G110349027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPT2306-2773
Zoro #
G110349027
UPC #
889292539890
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Includes
Care Label
Features
Outdoor Safe
Weight
7.39 lb
High/Low Texture
No
Has Fringe
No
Sub Style
Scandinavian
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
Yes
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Description
This Rockport area rug is a modern style piece perfect for any room. The polypropylene material ensures durability and is suitable for high traffic areas and outdoor spaces. With its machine woven construction, this rug will last through years of wear and tear. Created in Turkey, you can trust the quality of this rug. To make sure it stands the test of time, we recommend using a rug pad with it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.