
Rockport RPT-2307 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2307-2773
- Zoro # G610348940
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPT2307-2773
Zoro #
G610348940
UPC #
889292539944
Country of Origin
Turkey
Dimensions
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Ivory, Tan
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Weight
7.39 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Construction
Machine Woven
Sub Style
Scandinavian
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Style
Modern
Backing
No Backing
Machine Washable
No
Printed Design
No
Description
This Rockport area rug is the perfect addition to any modern living space. Featuring a Scandinavian Modern style, this machine-woven polypropylene rug is great for high traffic areas and is even outdoor safe. Plus, its medium pile gives it an incredibly soft touch underfoot. For best results, pair with a rug pad and use a hose for easy care instructions. Add this stylish and durable piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.