
Rockport RPT-2307 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2307-537
- Zoro # G510348811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPT2307-537
Zoro #
G510348811
UPC #
889292539951
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.31 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Outdoor Safe
Yes
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Description
This Rockport area rug is the perfect addition to any modern living space. Featuring a Scandinavian Modern style, this machine-woven polypropylene rug is great for high traffic areas and is even outdoor safe. Plus, its medium pile gives it an incredibly soft touch underfoot. For best results, pair with a rug pad and use a hose for easy care instructions. Add this stylish and durable piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.