This item is Discontinued.

Livabliss Rockport RPT-2308 Outdoor Safe Area Rug RPT2308-71010

Rockport RPT-2308 Outdoor Safe Area Rug (Discontinued)

  • Mfr # RPT2308-71010
  • Zoro # G610349022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPT2308-71010
Zoro #
G610349022
UPC #
889292540018
Country of Origin
Türkiye

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.39 in

Details

Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
30.55 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
Yes
Backing
No Backing
Sub Style
Scandinavian
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No

Description

The Rockport Area Rug is the perfect choice for your Scandinavian Modern decor. Made in Turkey from durable polypropylene, this rug is designed to last through even high traffic areas and outdoor settings. With a medium pile height, it's easy to clean and maintain?just hose off with mild detergent when needed! Add a rug pad for extra cushioning and protection, and enjoy the beautiful design of this piece for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.