
Rockport RPT-2309 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2309-71010
- Zoro # G510349269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPT2309-71010
Zoro #
G510349269
UPC #
889292540063
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Ivory, Tan
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
30.73 lb
Printed Design
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
This Rockport area rug is a modern and stylish addition to any room or outdoor space. The polypropylene construction ensures it can handle high traffic and is even safe for outdoor use. The medium pile of this machine woven rug adds an extra level of comfort and warmth, making it perfect for any living room, bedroom, office, patio, deck or other indoor/outdoor area. This durable rug is made in Turkey with an easy-to-clean maintenance routine for convenience. For best results, we recommend using a rug pad not included. Add the perfect finishing touch to your home with this beautiful Rockport area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.