
Rockport RPT-2321 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2321-2773
- Zoro # G110350092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPT2321-2773
Zoro #
G110350092
UPC #
889292540643
Country of Origin
Türkiye
Dimensions
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.39 in
Details
Color
Light Gray, Gray
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Includes
Care Label
Features
Outdoor Safe
Weight
7.39 lb
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Scandinavian
Backing
No Backing
Printed Design
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Style
Modern
Primary Color
Ash
Has Fringe
No
High Traffic Compatible
Yes
Description
The Rockport Area Rug is the perfect choice for your Scandinavian Modern decor. Made in Turkey from durable polypropylene, this rug is designed to last through even high traffic areas and outdoor settings. With a medium pile height, it's easy to clean and maintain?just hose off with mild detergent when needed! Add a rug pad for extra cushioning and protection, and enjoy the beautiful design of this piece for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.