
Rockport RPT-2321 Outdoor Safe Area Rug (Discontinued)
- Mfr # RPT2321-537
- Zoro # G310350236
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPT2321-537
Zoro #
G310350236
UPC #
889292540650
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Light Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.31 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
Machine Washable
No
Printed Design
No
Primary Color
Ash
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Scandinavian
Outdoor Safe
Yes
Description
The Rockport Area Rug is the perfect choice for your Scandinavian Modern decor. Made in Turkey from durable polypropylene, this rug is designed to last through even high traffic areas and outdoor settings. With a medium pile height, it's easy to clean and maintain?just hose off with mild detergent when needed! Add a rug pad for extra cushioning and protection, and enjoy the beautiful design of this piece for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.