This item is Discontinued.

Livabliss Rockport RPT-2322 Outdoor Safe Area Rug RPT2322-71010

Rockport RPT-2322 Outdoor Safe Area Rug (Discontinued)

  • Mfr # RPT2322-71010
  • Zoro # G110349942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPT2322-71010
Zoro #
G110349942
UPC #
889292540711
Country of Origin
Türkiye

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Light Gray, Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
30.73 lb
Sub Style
Scandinavian
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Metallic - Silver
Outdoor Safe
Yes
Durable/Performance Rated
No

Description

This Rockport area rug is a modern and stylish addition to any room or outdoor space. The polypropylene construction ensures it can handle high traffic and is even safe for outdoor use. The medium pile of this machine woven rug adds an extra level of comfort and warmth, making it perfect for any living room, bedroom, office, patio, deck or other indoor/outdoor area. This durable rug is made in Turkey with an easy-to-clean maintenance routine for convenience. For best results, we recommend using a rug pad not included. Add the perfect finishing touch to your home with this beautiful Rockport area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.