Zoro Homepage

Rodos RDO-2300 Machine Crafted Area Rug

  • Mfr # RDO2300-679

  • Zoro # G710362693


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDO2300-679
Zoro #
G710362693
UPC #
889292448789
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.34 in

Details

Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
13.62 lb
Includes
Care Label
Outdoor Safe
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Off-White
High/Low Texture
No
Machine Washable
No
Printed Design
No

Description

Introduce a sense of style and comfort to your living space with our Rodos area rug. With its Scandinavian Modern design, this rug effortlessly brings a touch of elegance and warmth to any room. Its plush pile offers softness underfoot, creating a cozy and inviting atmosphere for you to unwind or entertain guests. The rug is machine woven in Turkey from durable polyester, ensuring it can withstand everyday wear while maintaining its beauty. To keep the rug in place and add an extra layer of cushioning, we recommend pairing it with a rug pad. Enjoy the blend of style, comfort, and durability that our Rodos area rug offers!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.