
Rodos RDO-2301 Machine Crafted Area Rug
Mfr # RDO2301-679
Zoro # G610362663
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2301-679
Zoro #
G610362663
UPC #
889292448826
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.34 in
Details
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
13.62 lb
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Sub Style
Scandinavian
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Off-White
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Description
Introducing the Rodos area rug, an elegant and stylish addition to any space. With a Scandinavian Modern style, this machine-woven piece will elevate your home decor with its plush pile. The Polyester construction ensures durability and softness that you'll enjoy for years to come. Made in Turkey, this luxurious rug is perfect for high traffic areas of your home or office. Complete the look by using a rug pad underneath sold separately to keep it from slipping and ensure maximum comfort. Transform your space today with the Rodos area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.