Zoro Homepage

Rodos RDO-2303 Machine Crafted Area Rug

  • Mfr # RDO2303-71010

  • Zoro # G910362479


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Charcoal, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDO2303-71010
Zoro #
G910362479
UPC #
889292448918
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.34 in

Details

Color
Charcoal, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
18.12 lb
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Scandinavian
Primary Color
Sage
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No

Description

Add a modern touch to your living space with the Rodos area rug! This Polyester rug is plush and machine woven for superior construction. Made in Turkey, it will bring a unique style to any room. A rug pad is recommended for optimal comfort and performance. The Rodos area rug is perfect for adding a modern flair to any home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.