
Rodos RDO-2306 Machine Crafted Area Rug
Mfr # RDO2306-537
Zoro # G910363469
product price: $65.99
/eaKey Features
Color
Light Slate, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2306-537
Zoro #
G910363469
UPC #
889292449014
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.34 in
Details
Color
Light Slate, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
8.44 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Backing
No Backing
Sub Style
Scandinavian
High/Low Texture
No
Primary Color
Ash
Description
The Rodos area rug brings a sense of modern style and Scandinavian elegance to your home. Its plush pile is made of polyester and machine woven in Turkey with the utmost craftsmanship. This durable yet soft rug will add texture and warmth to any room in your home, while its subtle pattern adds a unique touch without overwhelming the space. The Rodos area rug is also perfect for high traffic areas as it can easily handle wear and tear. Plus, we recommend using a rug pad for added comfort, safety and stability. With its timeless look and superior quality, the Rodos area rug is sure to be an eye-catching piece in your home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.