
Rodos RDO-2308 Machine Crafted Area Rug
Mfr # RDO2308-679
Zoro # G910363742
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2308-679
Zoro #
G910363742
UPC #
889292449106
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.34 in
Details
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
13.62 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Off-White
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Scandinavian
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Elevate your living space with the Rodos area rug. With its modern style, this plush pile Polyester rug is sure to bring a touch of class and comfort to any room. Machine woven in Turkey, the Rodos is designed for lasting quality and durability. For maximum comfort, use with a rug pad not included. This stylish floor covering offers versatility and elegance that will make your home stand out from the rest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.