
Rodos RDO-2308 Machine Crafted Area Rug
Mfr # RDO2308-71010
Zoro # G210363596
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2308-71010
Zoro #
G210363596
UPC #
889292449113
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.34 in
Details
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
18.12 lb
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Sub Style
Scandinavian
Machine Washable
No
Primary Color
Off-White
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Elevate your living space with the Rodos area rug. With its modern style, this plush pile Polyester rug is sure to bring a touch of class and comfort to any room. Machine woven in Turkey, the Rodos is designed for lasting quality and durability. For maximum comfort, use with a rug pad not included. This stylish floor covering offers versatility and elegance that will make your home stand out from the rest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.