Zoro Homepage

Rodos RDO-2309 Machine Crafted Area Rug

  • Mfr # RDO2309-71010

  • Zoro # G710363256


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Charcoal, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDO2309-71010
Zoro #
G710363256
UPC #
889292449151
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.34 in

Details

Color
Charcoal, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
18.12 lb
Features
Machine Crafted
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Off-White
Backing
No Backing
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Scandinavian
Outdoor Safe
No

Description

Elevate your living space with the Rodos area rug. With its modern style, this plush pile Polyester rug is sure to bring a touch of class and comfort to any room. Machine woven in Turkey, the Rodos is designed for lasting quality and durability. For maximum comfort, use with a rug pad not included. This stylish floor covering offers versatility and elegance that will make your home stand out from the rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.