Zoro Homepage

Rodos RDO-2315 Machine Crafted Area Rug

  • Mfr # RDO2315-71010

  • Zoro # G110364747


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Charcoal, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDO2315-71010
Zoro #
G110364747
UPC #
889292449397
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.34 in

Details

Color
Charcoal, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
18.12 lb
Features
Machine Crafted
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Primary Color
Slate Blue
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Scandinavian
High Traffic Compatible
Yes

Description

Introducing our Rodos Collection Area Rug, the ultimate touch of Scandinavian modern style to enhance your living space. Made in Turkey, this plush pile rug is machine-woven from polyester for a soft and comfortable underfoot experience. Its minimalist design blends seamlessly into any decor, adding warmth and texture to your home. For an optimal experience and extended rug life, we recommend using this with a rug pad. Let our Rodos area rug bring a dash of Nordic charm into your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.