Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rodos RDO-2316 Machine Crafted Area Rug

  • Mfr # RDO2316-679

  • Zoro # G810364764


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Charcoal, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDO2316-679
Zoro #
G810364764
UPC #
889292449427
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.34 in

Details

Color
Charcoal, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
13.62 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Light Silver
Sub Style
Scandinavian
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No

Description

Introducing the Rodos area rug: a one-of-a-kind piece that will bring Scandinavian modern style to your home. This machine-woven work of art is expertly crafted in Turkey from luxurious, plush polyester for a truly unique look and feel. The Rodos is designed with a low profile and features an incredibly soft pile that ensures maximum comfort underfoot. To complete the look, we recommend pairing it with a rug pad to further enhance its beauty and performance. Transform your space with this one-of-a kind area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.