
Rodos RDO-2319 Machine Crafted Area Rug
Mfr # RDO2319-537
Zoro # G810364351
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2319-537
Zoro #
G810364351
UPC #
889292449533
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.34 in
Details
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
8.44 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Sub Style
Scandinavian
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Primary Color
Pearl
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Description
Bring a touch of modern elegance to your space with the Rodos Area Rug! This chic Scandinavian Modern rug is crafted from durable polyester and machine woven for lasting quality. The plush pile adds warmth and texture to any room, while its simple design will bring a sophisticated touch. The versatile style complements both classic and contemporary decor styles, making it the perfect addition to your home. Plus, for added safety and comfort, use with a rug pad underneath sold separately. With its luxe look and feel, this beautiful area rug will be a conversation starter in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.