Zoro Homepage

Rodos RDO-2324 Machine Crafted Area Rug

  • Mfr # RDO2324-71010

  • Zoro # G910365715


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Beige, White
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Length (In.)
120.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDO2324-71010
Zoro #
G910365715
UPC #
889292449755
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Size
7 ft 10 in x 10 ft
Thickness
1.34 in

Details

Color
Beige, White
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Crafted
Weight
18.12 lb
Style
Modern
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Pearl

Description

Experience the comfort and modern allure of the Rodos Area Rug. This Scandinavian Modern style rug, expertly machine woven in Turkey from durable polyester, brings a plush pile underfoot that adds warmth and coziness to any room. Its stunning design is an effortless way to introduce a contemporary flair into your living space. For added longevity and slip prevention, we recommend using this rug with a pad. The Rodos Area Rug is not just an accessory; it's a lifestyle statement!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.