
Rodos RDO-2328 Machine Crafted Area Rug
Mfr # RDO2328-71010
Zoro # G010366315
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2328-71010
Zoro #
G010366315
UPC #
889292449915
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.34 in
Details
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.12 lb
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Primary Color
Pearl
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Scandinavian
High Traffic Compatible
Yes
High/Low Texture
No
Description
Experience the unparalleled comfort and style of the Rodos area rug, the perfect accent for any room. With its plush pile, this rug is luxuriously soft underfoot, making it an inviting addition to your living space. The Scandinavian Modern style lends a clean, sleek aesthetic that complements a variety of decor themes. This machine-woven polyester rug hails from Turkey, known for its rich tradition in textile production. We recommend using this piece with a rug pad to enhance stability and prolong its life. Add the Rodos area rug to your home for a touch of modern elegance and ultimate comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.