
Rodos RDO-2336 Machine Crafted Area Rug
Mfr # RDO2336-537
Zoro # G010366766
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2336-537
Zoro #
G010366766
UPC #
889292532792
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.34 in
Details
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
8.44 lb
Includes
Care Label
Primary Color
Off-White
Outdoor Safe
No
Printed Design
No
Sub Style
Scandinavian
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Description
Elevate your interior design with our Rodos area rug, boasting a chic Scandinavian Modern style that effortlessly complements any decor. Crafted in Turkey using a machine woven construction, this rug is made from hard-wearing polyester for long-lasting use and enduring elegance. The Rodos area rug is not only stunning but also functional, offering comfort underfoot and reduced slippage when used with a recommended rug pad. Its aesthetic appeal and practicality make it an essential addition to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.