
Rodos RDO-2341 Machine Crafted Area Rug
Mfr # RDO2341-679
Zoro # G210367785
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2341-679
Zoro #
G210367785
UPC #
889292533003
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.34 in
Details
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.62 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Sub Style
Scandinavian
Primary Color
Off-White
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
Bring an element of Scandinavian Modern style to your home with our Rodos area rug. Originating from Turkey, this rug is machine woven using premium polyester, ensuring its durability and longevity in your space. The design adds a touch of modern flair while maintaining a classic sensibility, making it a versatile addition to any room's decor. We recommend the use of a rug pad to prevent slipping and sliding, adding safety and security along with stylish charm. This piece is not just an area rug; it's the perfect foundation for your beautiful room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.