
Rodos RDO-2342 Machine Crafted Area Rug
Mfr # RDO2342-537
Zoro # G910367566
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2342-537
Zoro #
G910367566
UPC #
889292533034
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.34 in
Details
Color
Light Slate, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
8.44 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Scandinavian
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Description
Bring an element of Scandinavian Modern style to your home with our Rodos area rug. Originating from Turkey, this rug is machine woven using premium polyester, ensuring its durability and longevity in your space. The design adds a touch of modern flair while maintaining a classic sensibility, making it a versatile addition to any room's decor. We recommend the use of a rug pad to prevent slipping and sliding, adding safety and security along with stylish charm. This piece is not just an area rug; it's the perfect foundation for your beautiful room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.