Zoro Homepage

Rodos RDO-2344 Machine Crafted Area Rug

  • Mfr # RDO2344-537

  • Zoro # G710367681


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Beige, Light Pink
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDO2344-537
Zoro #
G710367681
UPC #
889292533119
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.34 in

Details

Color
Beige, Light Pink
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
8.44 lb
Features
Machine Crafted
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Scandinavian
Backing
No Backing
Has Fringe
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Off-White

Description

Introducing the Rodos Area Rug, a beautiful embodiment of Scandinavian Modern style. Expertly machine woven in Turkey from robust polyester, this rug boasts of durability and longevity while adding a touch of modern elegance to your space. Its design draws inspiration from the simplicity and minimalism of Scandinavian aesthetics, making it an ideal choice for those who appreciate contemporary interiors. We recommend pairing this rug with a pad for added comfort and stability. So why wait? Transform your living area into a cozy yet sophisticated space with the Rodos Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.