Zoro Homepage

Rodos RDO-2348 Machine Crafted Area Rug

  • Mfr # RDO2348-71010

  • Zoro # G010367886


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Beige, Light Slate, Mustard, Light Pink
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDO2348-71010
Zoro #
G010367886
UPC #
889292533294
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.34 in

Details

Color
Beige, Light Slate, Mustard, Light Pink
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
18.12 lb
Includes
Care Label
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Pearl
Sub Style
Scandinavian

Description

Bring the timeless style of Scandinavian Modern to your home with the Rodos area rug. Crafted in Turkey from durable polyester, this machine-woven rug offers a luxuriously soft feel and is designed to last. Featuring a classic geometric pattern that will add texture and interest to any room, the Rodos is perfect for living rooms, bedrooms, or dining rooms. Plus, its lightweight construction makes it easy to move around when you want a change of scenery. For added protection and comfort underfoot, we recommend using a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.