
Rodos RDO-2349 Machine Crafted Area Rug
Mfr # RDO2349-537
Zoro # G110367878
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, Light Pink
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2349-537
Zoro #
G110367878
UPC #
889292533317
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.34 in
Details
Color
Beige, Light Pink
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
8.44 lb
Printed Design
No
Sub Style
Scandinavian
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Description
Introducing the Rodos area rug, a modern piece that adds texture and warmth to any room. This plush pile rug is made of high-quality polyester material, woven together in a machine construction for a strong and durable foundation. Expertly crafted in Turkey, this stylish floor covering will create an inviting atmosphere and bring new life to your space. With its thick cushioning and comfortable feel beneath your feet, it's perfect for any living area or bedroom. Don't forget to pair it with a rug pad for added protection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.