Zoro Homepage

Rodos RDO-2351 Machine Crafted Area Rug

  • Mfr # RDO2351-679

  • Zoro # G910368105


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Mustard, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDO2351-679
Zoro #
G910368105
UPC #
889292533409
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.34 in

Details

Color
Mustard, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
13.62 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Construction
Machine Woven
Primary Color
Desert Tan
Durable/Performance Rated
No
Sub Style
Scandinavian
Machine Washable
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No

Description

Introducing the Rodos area rug, a modern piece that adds texture and warmth to any room. This plush pile rug is made of high-quality polyester material, woven together in a machine construction for a strong and durable foundation. Expertly crafted in Turkey, this stylish floor covering will create an inviting atmosphere and bring new life to your space. With its thick cushioning and comfortable feel beneath your feet, it's perfect for any living area or bedroom. Don't forget to pair it with a rug pad for added protection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.