
Rodos RDO-2352 Machine Crafted Area Rug
Mfr # RDO2352-537
Zoro # G110368318
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDO2352-537
Zoro #
G110368318
UPC #
889292533430
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.34 in
Details
Color
Beige, White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
8.44 lb
Features
Machine Crafted
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Primary Color
Off-White
Machine Washable
No
Sub Style
Scandinavian
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Description
Bring a modern, contemporary touch to your home with this Rodos Area Rug. This machine-woven area rug is made from premium polyester for a soft and plush feel underfoot. The high-pile design ensures that the rug will look great and last for years to come. Perfect for any living room or bedroom, this beautiful area rug is made in Turkey and recommended to be used with a rug pad for optimal results. Add instant style and comfort to any room with this modern Rodos Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.