
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROJ2301-9127
Zoro #
G410354141
UPC #
889292491471
Country of Origin
Türkiye
Dimensions
Size
9 ft x 13 ft 1 in
Pile Height
0.35 in
Length (In.)
157.48 in
Width (In.)
108.27 in
Thickness
0.43 in
Details
Color
Oatmeal, Light Slate, Light Blue, Taupe, Rust
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
41.44 lb
Includes
Care Label
Features
Has Fringe
Primary Color
Warm Grey
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Description
The Rojin rug is the perfect blend of modern and traditional style. Its updated traditional design features a fringe for added texture, while its machine woven construction ensures durability and softness. Crafted from polypropylene, this area rug is ideal for high traffic areas and can be easily spot cleaned with mild detergent. With a medium pile height, this rug provides comfort underfoot and pairs perfectly with a rug pad to protect your floors. Boasting superior quality that is sure to last, the Rojin area rug will make an elegant statement in any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.