Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rojin ROJ-2302 Machine Crafted Area Rug

  • Mfr # ROJ2302-2673

  • Zoro # G110354168


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Light Blue, Taupe, Oatmeal, Light Slate, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.35 in
Length (In.)
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROJ2302-2673
Zoro #
G110354168
UPC #
889292491495
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
87 in
Width (In.)
30 in
Thickness
0.43 in
Size
2 ft 6 in x 7 ft 3 in

Details

Color
Gray, Light Blue, Taupe, Oatmeal, Light Slate, Black
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Includes
Care Label
Features
Machine Crafted
Weight
6.34 lb
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Sub Style
Minimalist
Construction
Machine Woven
Style
Modern
Primary Color
Ash
High/Low Texture
No

Description

This Rojin area rug offers the perfect addition to any modern space. Machine woven from high-quality polypropylene, it has a medium pile and is designed for use in high traffic areas, making it ideal for living rooms, dining rooms, and other common spaces. For best results, pair it with a rug pad not included. This eye-catching piece is made in Turkey and provides an effortless way to instantly update any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.