
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROJ2303-5377
Zoro #
G710354216
UPC #
889292491556
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Oatmeal, Light Slate, Taupe, Light Blue, Rust, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.47 lb
Features
Has Fringe
Includes
Care Label
Primary Color
Ash
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Description
This Rojin area rug brings traditional style to any room. Made from high-quality Polypropylene, it is designed for a medium pile and can handle high traffic areas with ease. The machine woven construction ensures durability and lasting quality, while the Turkish craftsmanship adds an extra layer of sophistication. For best results, we recommend pairing this rug with a rug pad not included. With its timeless design, this beautiful area rug will be an eye-catching addition to your home decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.