
Rojin ROJ-2303 Machine Crafted Area Rug (Discontinued)
- Mfr # ROJ2303-2673
- Zoro # G510354232
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROJ2303-2673
Zoro #
G510354232
UPC #
889292491549
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.43 in
Details
Color
Oatmeal, Light Slate, Taupe, Light Blue, Rust, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
6.63 lb
Outdoor Safe
No
Backing
No Backing
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Primary Color
Ash
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
This Rojin area rug brings traditional style to any room. Made from high-quality Polypropylene, it is designed for a medium pile and can handle high traffic areas with ease. The machine woven construction ensures durability and lasting quality, while the Turkish craftsmanship adds an extra layer of sophistication. For best results, we recommend pairing this rug with a rug pad not included. With its timeless design, this beautiful area rug will be an eye-catching addition to your home decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.