
Roma ROM-2300 Machine Crafted Area Rug
Mfr # ROM2300-71010
Zoro # G910354139
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2300-71010
Zoro #
G910354139
UPC #
888473935971
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Off-White, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
19.7 lb
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Primary Color
White
Description
The Roma area rug is the perfect addition to any room in your home. Featuring a timeless Updated Traditional style, this machine-woven rug is made of durable Polypropylene and imported from Turkey. With its medium pile height, it's ideal for high traffic areas and can easily be spot cleaned with mild detergent. For added comfort and protection, we recommend pairing the Roma area rug with a rug pad. Transform your space today with the classic elegance of the Roma area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.