
Roma ROM-2301 Machine Crafted Area Rug
Mfr # ROM2301-5371
Zoro # G910353804
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Light Blue, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2301-5371
Zoro #
G910353804
UPC #
888473935995
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.32 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.36 in
Details
Color
Dark Blue, Light Blue, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.26 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Blue
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Description
The Roma area rug is the perfect addition to any room in your home. Featuring a timeless Updated Traditional style, this machine-woven rug is made of durable Polypropylene and imported from Turkey. With its medium pile height, it's ideal for high traffic areas and can easily be spot cleaned with mild detergent. For added comfort and protection, we recommend pairing the Roma area rug with a rug pad. Transform your space today with the classic elegance of the Roma area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.