Zoro Homepage

Roma ROM-2301 Machine Crafted Area Rug

  • Mfr # ROM2301-71010

  • Zoro # G410355421


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Light Blue, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2301-71010
Zoro #
G410355421
UPC #
888473936015
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in

Details

Color
Dark Blue, Light Blue, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
19.7 lb
Features
Machine Crafted
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Blue
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Sub Style
Updated Traditional
Printed Design
No

Description

The Roma area rug is the perfect addition to any room in your home. Featuring a timeless Updated Traditional style, this machine-woven rug is made of durable Polypropylene and imported from Turkey. With its medium pile height, it's ideal for high traffic areas and can easily be spot cleaned with mild detergent. For added comfort and protection, we recommend pairing the Roma area rug with a rug pad. Transform your space today with the classic elegance of the Roma area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.