Zoro Homepage

Roma ROM-2302 Machine Crafted Area Rug

  • Mfr # ROM2302-23

  • Zoro # G910355648


product price: $38.49
/ea

Key Features

Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2302-23
Zoro #
G910355648
UPC #
889292286299
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.32 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.36 in

Details

Color
Charcoal, Gray, Tan, Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
1.45 lb
Includes
Care Label
Primary Color
Gray
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Minimalist

Description

This Roma area rug is the perfect way to add a modern touch to any room. The high-quality, machine-woven construction ensures long-lasting durability and strength. Made with polypropylene and featuring a medium pile, this area rug can withstand high traffic while adding some style to your space. It's recommended that you use with a rug pad for extra cushioning and protection. For easy care, professional rug cleaning is advised. This Turkish-made piece will be a great addition to your decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.